Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, ODP, 3/4 HP, 1-Phase, 1725 RPM Motor, D34B2N9
See all 100 items in product family

US Motors, ODP, 3/4 HP, 1-Phase, 1725 RPM Motor, D34B2N9

Item #: WBB466267

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $183.95 ea.
3+ $176.95 ea.
Product Information
Customer Review
Product Q&A
US Motors , ODP, 3/4 HP, 1-Phase, 1725 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Resilient Base
  • Split Phase
  • Single Speed

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREODP
    • FRAME56
    • MOUNTINGResilient Base
    • NAMEPLATE RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115
    • HERTZ60
    • SERVICE FACTOR1
    • FL AMPS11.3
    • INSULATION CLASSB
    • MANUFACTURER PART #D34B2N9
    • LOCKED ROTOR TORQUE38.67 OZFT
    • BREAK DOWN TORQUE81.36 OZFT
    • LOCKED ROTOR AMPS51.69
    • BRANDUS Motors
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!