Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors, ODP, 3/4 HP, 1-Phase, 1725 RPM Motor, D34CA2JH9
See all 113 items in product family

US Motors, ODP, 3/4 HP, 1-Phase, 1725 RPM Motor, D34CA2JH9

Item #: WBB466428

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $194.95 ea.
3+ $186.95 ea.
Product Information
Product Q&A
US Motors , ODP, 3/4 HP, 1-Phase, 1725 RPM Motor
  • General Purpose
  • Single Phase
  • Open Dripproof (ODP)
  • Capacitor Start
  • Resilient Base
  • Single Speed
Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • ENCLOSUREODP
    • FRAME56H
    • MOUNTINGResilient Base
    • RPM1725
    • PHASE1
    • MOTOR RPM 60Hz1725
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1.25
    • LOCKED ROTOR TORQUE169.5 OZFT
    • LOCKED ROTOR AMPS56.56
    • MANUFACTURER PART #D34CA2JH9
    • is_motorYes
    • BREAK DOWN TORQUE104.9 OZFT
    • INSULATION CLASSB
    • BRANDUS Motors
    • FL AMPS11.1/5.5-5.5

Customers Who Viewed This Also Viewed