Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
DC Motors (319)
Remove
Baldor Motor AP7422, .25HP, 3450RPM, DC, 2424P, TENV, GM
Remove

      Items
Baldor Motor AP7422, .25HP, 3450RPM, DC, 2424P, TENV, GM Baldor Motor AP7422, .25HP, 3450RPM, DC, 2424P, TENV, GM


Baldor Motor AP7422, .25HP, 3450RPM, DC, 2424P, TENV, GM
Baldor Motor AP7422, .25HP, 3450RPM, DC, 2424P, TENV, GM
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388682
List Price $422.00    Save up to 37%
Quantity Discount
QTY Price
1-5 $278.95 ea.
6+ $265.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .25HP,3450RPM,DC,2424P,TENV,GM

Features:
  • High quality ball bearing motors with precision machined die cast aluminum or steel housings
  • Dynamically balanced for smooth vibration-free operation.
Typical Applications:
General purpose including conveyors, amterial handling equipment and packaging machinery.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 0.25
ENCLOSURE TENV
FRAME 74-AHP-0
MOUNTING RIGID
RPM 3450
VOLTAGE 180
SERVICE FACTOR N/A
AMBIENT TEMP C ONT
WEIGHT 11
FRAME SIZE 74-AHP-0
FORM FACTOR N/A
FILTER KIT N/A
FIELD VOLTAGE 180
BLOWER KIT N/A
BALDOR TYPE 74P
ELECTRICAL SPECIFICATION NUMBER 24WGZ105
BASE RG
BALDOR CATALOG NUMBER AP7422
ARMATURE VOLTAGE 180
INSULATION CLASS A
BRAND Baldor
FULL LOAD AMPS - ARMATURE 1.3
MECHANICAL SPECIFICATION NUMBER 24LYA174
TACH MOUNTING KIT N/A
SPECIFICATION NUMBER 24A174Z105G1
RECOMMENDED SCR CONTROL N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)