Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor CD2003R-2, 3 1750/2300 SPG TEXTILE RANGE DR

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor Motor CD2003R-2, 3 1750/2300 SPG TEXTILE RANGE DR

Item #: WBB388705

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,665.00 Save up to 41%
Qty Price
1-2 $5,928.00 ea.
3+ $5,700.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 3 1750/2300 SPG TEXTILE RANGE DR

Features:
  • Range drive motors have matched IR drops within approximately 5 volts
  • Capable of operation at 25% base speed with 67% armature current
  • Specially designed for use on multi-motor drives operating on a common voltage power supply
  • F-1 mounting
  • Tach adaptable with thermostat
Typical Applications:
Textile range drives, roofing machines, tube mills, and similar applications.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURESPG
    • FRAME--
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE240
    • SERVICE FACTORN/A
    • WEIGHT180
    • TACH MOUNTING KITN/A
    • ARMATURE VOLTAGE240
    • BALDOR CATALOG NUMBERCD2003R-2
    • BLOWER KITN/A
    • FIELD VOLTAGE240
    • BRANDBaldor
    • FORM FACTORN/A
    • FULL LOAD AMPS - FIELD0.99
    • RECOMMENDED SCR CONTROLN/A
    • SPECIFICATION NUMBERT18R1009
    • FILTER KITN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed