Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
DC Motors (319)
Remove
Baldor Motor CD2005R-2, 5HP, 1750RPM, DC, C1811ATCZ, SPG
Remove

      Items
Baldor Motor CD2005R-2, 5HP, 1750RPM, DC, C1811ATCZ, SPG Baldor Motor CD2005R-2, 5HP, 1750RPM, DC, C1811ATCZ, SPG


Baldor Motor CD2005R-2, 5HP, 1750RPM, DC, C1811ATCZ, SPG
Baldor Motor CD2005R-2, 5HP, 1750RPM, DC, C1811ATCZ, SPG
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388804
List Price $9,665.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $5,401.00 ea.
6+ $5,148.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 5HP,1750RPM,DC,1811ATCZ,SPG,

Features:
  • Range drive motors have matched IR drops within approximately 5 volts
  • Capable of operation at 25% base speed with 67% armature current
  • Specially designed for use on multi-motor drives operating on a common voltage power supply
  • F-1 mounting
  • Tach adaptable with thermostat
Typical Applications:
Textile range drives, roofing machines, tube mills, and similar applications.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 5
ENCLOSURE SPG
FRAME C1811ATCZ
RPM 1750
VOLTAGE 240
SERVICE FACTOR N/A
WEIGHT 180
FILTER KIT N/A
FIELD VOLTAGE 240
BLOWER KIT N/A
BALDOR CATALOG NUMBER CD2005R-2
ARMATURE VOLTAGE 240
BRAND Baldor
FORM FACTOR N/A
FULL LOAD AMPS - FIELD 1.11
TACH MOUNTING KIT N/A
SPECIFICATION NUMBER T18R1010
RECOMMENDED SCR CONTROL N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)