Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor CD2015P-2, 15HP, 1750/2300RPM, DC, 258ATC, DPFG, F1

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor Motor CD2015P-2, 15HP, 1750/2300RPM, DC, 258ATC, DPFG, F1

Item #: WBB388784

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,133.00 Save up to 39%
Qty Price
1-2 $5,770.00 ea.
3+ $5,548.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 15HP,1750/2300RPM,DC,258ATC,DPFG,F1

Features:
  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance
Typical Applications:
SCR drive motors for use with 3 phase rectified power; power code C and D or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.

Documents are in PDF format

Product Specifications

    • HORSEPOWER15
    • ENCLOSUREDPFG
    • FRAME258ATC
    • MOUNTINGRigid
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE240
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT409
    • FILTER KITN/A
    • DE BEARING6209
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBERP25805370153
    • FIELD VOLTAGE120/240
    • ARMATURE VOLTAGE240
    • BASERG
    • INSULATION CLASSF
    • ELECTRICAL SPECIFICATION NUMBER2580537
    • BALDOR TYPEN258
    • FRAME SIZE258ATC
    • FORM FACTORN/A
    • BRANDBaldor
    • FULL LOAD AMPS - FIELD2.52-1.6/1.26-.8
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERCD2015P-2
    • RECOMMENDED SCR CONTROLN/A
    • ODE BEARING6207
    • MECHANICAL SPECIFICATION NUMBER880-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!