Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor CD2105R, 5 1750 DC2112ATCZ TENV

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Baldor Motor CD2105R, 5 1750 DC2112ATCZ TENV

Item #: WBB388807

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,693.00 Save up to 41%
Qty Price
1-2 $7,785.00 ea.
3+ $7,486.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 5 1750 DC2112ATCZ TENV

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETENV
    • FRAME--
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE180
    • SERVICE FACTORN/A
    • WEIGHT400
    • BALDOR CATALOG NUMBERCD2105R
    • BRANDBaldor
    • TACH MOUNTING KITN/A
    • ARMATURE VOLTAGE180
    • BLOWER KITN/A
    • FIELD VOLTAGE100/200
    • FILTER KITN/A
    • FORM FACTORN/A
    • FULL LOAD AMPS - FIELD1.3
    • RECOMMENDED SCR CONTROLN/A
    • SPECIFICATION NUMBERT21S1101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed