Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor CDD1803R, 3HP, 1750RPM, DC, 189ATCZ, DPG

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor Motor CDD1803R, 3HP, 1750RPM, DC, 189ATCZ, DPG

Item #: WBB388887

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,275.00 Save up to 41%
Qty Price
1-2 $3,236.00 ea.
3+ $3,111.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 3HP,1750RPM,DC,189ATCZ,DPG,

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSUREDPG
    • FRAME189ATCZ
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE180
    • SERVICE FACTORN/A
    • WEIGHT160
    • FILTER KITN/A
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBERCDD1803R
    • FIELD VOLTAGE100/200
    • ARMATURE VOLTAGE180
    • FORM FACTORN/A
    • BRANDBaldor
    • FULL LOAD AMPS - FIELD0.95
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERCDD1803R
    • RECOMMENDED SCR CONTROLN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!