Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
DC Motors (319)
Remove
Baldor Motor D2020P, 20HP/1750-2300RPM/DC/NEMA 259AT
Remove

      Items
Baldor Motor D2020P, 20HP/1750-2300RPM/DC/NEMA 259AT Baldor Motor D2020P, 20HP/1750-2300RPM/DC/NEMA 259AT


Baldor Motor D2020P, 20HP/1750-2300RPM/DC/NEMA 259AT
Baldor Motor D2020P, 20HP/1750-2300RPM/DC/NEMA 259AT
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388180
List Price $9,845.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $5,502.00 ea.
6+ $5,244.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 20HP/1750-2300RPM/DC/NEMA 259AT

Features:
  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance
Typical Applications:
SCR drive motors for use with 3 phase rectified power; power code C and D or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 20
ENCLOSURE DPFG
FRAME 259AT
MOUNTING F1
RPM 1750/2300
VOLTAGE 240
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 429
ELECTRICAL SPECIFICATION NUMBER 2590183
BASE RG
BALDOR CATALOG NUMBER D2020P
ARMATURE VOLTAGE 240
INSULATION CLASS F
BRAND Baldor
TACH MOUNTING KIT N/A
SPECIFICATION NUMBER P25901830217
RECOMMENDED SCR CONTROL N/A
BALDOR TYPE N259
BLOWER KIT N/A
DE BEARING 6209
FIELD VOLTAGE 150/300
FILTER KIT N/A
FORM FACTOR N/A
FRAME SIZE 259AT
ODE BEARING 6207
MECHANICAL SPECIFICATION NUMBER 876-1
FULL LOAD AMPS - FIELD 2.48-1.5/1.24-.75


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)