Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D2505P, 10HP, 1750/2300RPM, DC, 219AT, DPFG, F1

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Baldor Motor D2505P, 10HP, 1750/2300RPM, DC, 219AT, DPFG, F1

Item #: WBB388460

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,863.00 Save up to 39%
Qty Price
1-2 $4,968.00 ea.
3+ $4,777.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 10HP,1750/2300RPM,DC,219AT,DPFG,F1

Features:
  • Includes thermostat on interpole
  • Grease fittings and reliefs
  • Class F insulation system
  • Constant pressure brush springs and precision brush holders
  • Provisions for tach mounting
Typical Applications:
Conveyors, packaging machinery and other applications for SCR drive motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME1810AT
    • MOUNTINGRigid
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT379
    • FILTER KITN/A
    • DE BEARING6206
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBERT18R8011
    • FIELD VOLTAGE150/300
    • ARMATURE VOLTAGE240
    • BASERG
    • INSULATION CLASSF
    • ELECTRICAL SPECIFICATION NUMBER18100499
    • BALDOR TYPEN181
    • FRAME SIZE1810AT
    • FORM FACTORN/A
    • BRANDBaldor
    • DRIVE END FLANGEStandard
    • FULL LOAD AMPS - FIELD.68-.5/.34-.25
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD2505P
    • RECOMMENDED SCR CONTROLN/A
    • ODE BEARING6205
    • MECHANICAL SPECIFICATION NUMBER885-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!