

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor D50100RS-BV, 100HP, 1750RPM, DC, MC3212ATZ, DPG-FV |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor D50100RS-BV, 100HP, 1750RPM, DC, MC3212ATZ, DPG-FV
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388375
|
|
|
| List Price $59,314.00 Save up to 47% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$33,146.00 ea. |
| 6+ |
$31,589.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 100HP,1750RPM,DC,3212ATZ,DPG-FV,
Features:- Laminated square frame for improved commutation
- Tach adaptable with thermostat
- F1 mount unless otherwise specified
Typical Applications: Metals, printing, extruders, cranes, conveyors, machine tools.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
100 |
| ENCLOSURE |
DPG-FV |
| FRAME |
MC3212ATZ |
| RPM |
1750 |
| VOLTAGE |
500 |
| SERVICE FACTOR |
N/A |
| WEIGHT |
1,210.00 |
| FILTER KIT |
N/A |
| FORM FACTOR |
N/A |
| FULL LOAD AMPS - FIELD |
3.33 |
| ARMATURE VOLTAGE |
500 |
| SPECIFICATION NUMBER |
T32T1314 |
| TACH MOUNTING KIT |
N/A |
| BRAND |
Baldor |
| FIELD VOLTAGE |
300 |
| BLOWER KIT |
N/A |
| BALDOR CATALOG NUMBER |
D50100RS-BV |
| RECOMMENDED SCR CONTROL |
N/A |
|
|
|
|
|
|