

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor D50125P, 125HP, 1750/2000RPM, DC, 407AT, DPFG, FX, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor D50125P, 125HP, 1750/2000RPM, DC, 407AT, DPFG, FX, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388374
|
|
|
| List Price $37,042.00 Save up to 47% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$20,700.00 ea. |
| 6+ |
$19,728.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 125HP,1750/2000RPM,DC,407AT,DPFG,FX,N
Features:- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
Typical Applications: SCR drive motors for use with 3 phase rectified power; power code C and D or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
125 |
| ENCLOSURE |
DPFG |
| FRAME |
407AT |
| MOUNTING |
Foot Mounted |
| RPM |
1750/2000 |
| VOLTAGE |
500 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
1,459.00 |
| ELECTRICAL SPECIFICATION NUMBER |
4071281 |
| BASE |
RG |
| BALDOR CATALOG NUMBER |
D50125P |
| ARMATURE VOLTAGE |
500 |
| INSULATION CLASS |
F |
| BRAND |
Baldor |
| DRIVE END FLANGE |
Standard |
| TACH MOUNTING KIT |
N/A |
| SPECIFICATION NUMBER |
96A032-1281 |
| RECOMMENDED SCR CONTROL |
N/A |
| BALDOR TYPE |
N407 |
| BLOWER KIT |
N/A |
| DE BEARING |
6214 |
| FIELD VOLTAGE |
150/300 |
| FILTER KIT |
N/A |
| FORM FACTOR |
N/A |
| FRAME SIZE |
407AT |
| ODE BEARING |
6213 |
| MECHANICAL SPECIFICATION NUMBER |
877-2 |
| FULL LOAD AMPS - FIELD |
5.7-4.5/2.85-2.25 |
|
|
|
|
 |
|
|