Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D50150P, 150HP, 1750/2000RPM, DC, 409AT, DPFG, F1, N

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor Motor D50150P, 150HP, 1750/2000RPM, DC, 409AT, DPFG, F1, N

Item #: WBB388467

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46,185.00 Save up to 39%
Qty Price
1-2 $29,174.00 ea.
3+ $28,052.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 150HP,1750/2000RPM,DC,409AT,DPFG,F1,N

Features:
  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance
Typical Applications:
SCR drive motors for use with 3 phase rectified power; power code C and D or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.

Documents are in PDF format

Product Specifications

    • HORSEPOWER150
    • ENCLOSUREDPFG
    • FRAME409AT
    • MOUNTINGRigid
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE500
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT1,139.00
    • FRAME SIZE409AT
    • FULL LOAD AMPS - FIELD7.4-6/3.7-3
    • MECHANICAL SPECIFICATION NUMBER877-2
    • ODE BEARING6213
    • RECOMMENDED SCR CONTROLN/A
    • SPECIFICATION NUMBER96A086-3165
    • TACH MOUNTING KITN/A
    • DRIVE END FLANGEStandard
    • BRANDBaldor
    • FORM FACTORN/A
    • FILTER KITN/A
    • FIELD VOLTAGE150/300
    • DE BEARING6214
    • BLOWER KITN/A
    • ELECTRICAL SPECIFICATION NUMBER4093165
    • BASERG
    • BALDOR CATALOG NUMBERD50150P
    • ARMATURE VOLTAGE500
    • INSULATION CLASSF
    • BALDOR TYPEN409

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed