

 |
Browse Electric Motors-General Purpose (8,897 Items) |
|
 |
Baldor Motor D50200P-BV, 180200HP, 1750/1900RPM, DC, 409AT, DPBV, F1, N |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor D50200P-BV, 180200HP, 1750/1900RPM, DC, 409AT, DPBV, F1, N
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388192
|
|
|
| List Price $50,180.00 Save up to 47% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$28,038.00 ea. |
| 6+ |
$26,721.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 180200HP,1750/1900RPM,DC,409AT,DPBV,F1,N
Features:- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
Typical Applications: SCR drive motors for use with 3 phase rectified power; power code C or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
200 |
| ENCLOSURE |
DPBV |
| FRAME |
409AT |
| MOUNTING |
Foot Mounted |
| RPM |
1750/1900 |
| VOLTAGE |
500 |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
1,809.00 |
| FILTER KIT |
N/A |
| FIELD VOLTAGE |
150/300 |
| DE BEARING |
6214 |
| BLOWER KIT |
N/A |
| BALDOR TYPE |
N409 |
| ELECTRICAL SPECIFICATION NUMBER |
4092924 |
| BASE |
RG |
| BALDOR CATALOG NUMBER |
D50200P-BV |
| ARMATURE VOLTAGE |
500 |
| INSULATION CLASS |
F |
| FORM FACTOR |
N/A |
| FRAME SIZE |
409AT |
| FULL LOAD AMPS - FIELD |
7.54-6.4/3.77-3.2 |
| ODE BEARING |
6213 |
| RECOMMENDED SCR CONTROL |
N/A |
| SPECIFICATION NUMBER |
96A041-2924 |
| TACH MOUNTING KIT |
N/A |
| DRIVE END FLANGE |
Standard |
| BRAND |
Baldor |
| MECHANICAL SPECIFICATION NUMBER |
1336-5 |
|
|
|
|
 |
|
|