Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D50200RS-BV, 200HP, 1750RPM, DC, 3612ATZ, DPG-FV

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Baldor Motor D50200RS-BV, 200HP, 1750RPM, DC, 3612ATZ, DPG-FV

Item #: WBB388194

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80,016.00 Save up to 43%
Qty Price
1-5 $48,742.00 ea.
6+ $45,810.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 200HP,1750RPM,DC,3612ATZ,DPG-FV,

Features:
  • Laminated square frame for improved commutation
  • Tach adaptable with thermostat
  • F1 mount unless otherwise specified
Typical Applications:
Metals, printing, extruders, cranes, conveyors, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER200
    • ENCLOSUREDPG-FV
    • FRAME3612ATZ
    • RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE500
    • SERVICE FACTORN/A
    • WEIGHT1,850.00
    • RECOMMENDED SCR CONTROLn/a
    • SPECIFICATION NUMBERT36S1314
    • TACH MOUNTING KITN/A
    • FORM FACTORN/A
    • FILTER KITN/A
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD50200RS-BV
    • ARMATURE VOLTAGE500
    • FULL LOAD AMPS - FIELD5.41
    • FIELD VOLTAGE300
    • BRANDBaldor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:26