Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D50250P, 250HP, 1750/1900RPM, DC, 506AT, DPFG, F1, N

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Baldor Motor D50250P, 250HP, 1750/1900RPM, DC, 506AT, DPFG, F1, N

Item #: WBB388289

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69,054.00 Save up to 43%
Qty Price
1-5 $42,064.00 ea.
6+ $39,534.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 250HP,1750/1900RPM,DC,506AT,DPFG,F1,N

Features:
  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance
Typical Applications:
SCR drive motors for use with 3 phase rectified power; power code C and D or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.

Documents are in PDF format

Product Specifications

    • HORSEPOWER250
    • ENCLOSUREDPFG
    • FRAME506AT
    • MOUNTINGRigid
    • RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE150/300
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT2,569.00
    • INSULATION CLASSF
    • ARMATURE VOLTAGE500
    • BALDOR CATALOG NUMBERD50250P
    • BASERG
    • ELECTRICAL SPECIFICATION NUMBER5063163
    • BALDOR TYPEN506
    • BLOWER KITN/A
    • DE BEARING6218
    • FIELD VOLTAGE150/300
    • FILTER KITN/A
    • is_motorYes
    • BRANDBaldor
    • DRIVE END FLANGEStandard
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBER97A065-3163
    • RECOMMENDED SCR CONTROLN/A
    • ODE BEARING6216
    • MECHANICAL SPECIFICATION NUMBER877-3
    • FORM FACTORN/A
    • FRAME SIZE506AT
    • FULL LOAD AMPS - FIELD7.8-6.4/3.9-3.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:60