Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D5030R, 30HP, 1750RPM, DC, LC2512ATZ, DPG

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Baldor Motor D5030R, 30HP, 1750RPM, DC, LC2512ATZ, DPG

Item #: WBB388473

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23,114.00 Save up to 43%
Qty Price
1-5 $14,080.00 ea.
6+ $13,233.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 30HP,1750RPM,DC,2512ATZ,DPG,

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • The square configuration allows for increased rating per frame size
  • High limit thermostat
  • Provision for adding adapter mounted feedback device
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-1 mounting unless otherwise specified
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER30
    • ENCLOSUREDPG
    • FRAMELC2512ATZ
    • RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE500
    • SERVICE FACTORN/A
    • WEIGHT505
    • SPECIFICATION NUMBERT25S1322
    • TACH MOUNTING KITN/A
    • RECOMMENDED SCR CONTROLN/A
    • FORM FACTORN/A
    • FILTER KITN/A
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD5030R
    • BRANDBaldor
    • ARMATURE VOLTAGE500
    • FULL LOAD AMPS - FIELD1.71
    • FIELD VOLTAGE150/300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:23