Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
DC Motors (319)
Remove
Baldor Motor D5050P-BV, 50HP, 1750/2100RPM, DC, 328AT, DPBV, F1
Remove

      Items
Baldor Motor D5050P-BV, 50HP, 1750/2100RPM, DC, 328AT, DPBV, F1 Baldor Motor D5050P-BV, 50HP, 1750/2100RPM, DC, 328AT, DPBV, F1


Baldor Motor D5050P-BV, 50HP, 1750/2100RPM, DC, 328AT, DPBV, F1
Baldor Motor D5050P-BV, 50HP, 1750/2100RPM, DC, 328AT, DPBV, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388294
List Price $20,754.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $11,598.00 ea.
6+ $11,053.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 50HP,1750/2100RPM,DC,328AT,DPBV,F1

Features:
  • Includes thermostat on interpole
  • Class F insulation system resistant to dirt, carbon, dust and moisture
  • High dielectric stability
  • Low moment of inertia armature for fast response
  • Constant pressure brush springs and longer brushes for reduced maintenance
  • Includes grease fittings and reliefs for bearing maintenance
Typical Applications:
SCR drive motors for use with 3 phase rectified power; power code C or M-G sets. Maximum RPM by field weakening. Provisions for tach mounting.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 50
ENCLOSURE DPBV
FRAME 328AT
MOUNTING F1
RPM 1750/2100
VOLTAGE 500
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 899
ODE BEARING 6210
MECHANICAL SPECIFICATION NUMBER 1336-4
FULL LOAD AMPS - FIELD 4-2.6/2-1.3
FRAME SIZE 328AT
FORM FACTOR N/A
FILTER KIT N/A
FIELD VOLTAGE 150/300
DE BEARING 6211
BLOWER KIT N/A
BALDOR TYPE N328
ELECTRICAL SPECIFICATION NUMBER 3281626
RECOMMENDED SCR CONTROL N/A
SPECIFICATION NUMBER P32816260234
TACH MOUNTING KIT N/A
DRIVE END FLANGE Standard
C-DIMENSION INCHES 35.38
BRAND Baldor
INSULATION CLASS F
ARMATURE VOLTAGE 500
BALDOR CATALOG NUMBER D5050P-BV
BASE RG


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)