Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
DC Motors (319)
Remove
Baldor Motor D51200R-BV, 200 1150 DPGFV C3613ATZ 500/300V
Remove

      Items
Baldor Motor D51200R-BV, 200 1150 DPGFV C3613ATZ 500/300V Baldor Motor D51200R-BV, 200 1150 DPGFV C3613ATZ 500/300V


Baldor Motor D51200R-BV, 200 1150 DPGFV C3613ATZ 500/300V
Baldor Motor D51200R-BV, 200 1150 DPGFV C3613ATZ 500/300V
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388207
List Price $92,934.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $51,927.00 ea.
6+ $49,487.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 200 1150 DPGFV C3613ATZ 500/300V

Features:
  • Laminated square frame for improved commutation
  • Tach adaptable with thermostat
  • F1 mount unless otherwise specified
Typical Applications:
Metals, printing, extruders, cranes, conveyors, machine tools.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 200
ENCLOSURE DPGFV
FRAME C3613ATZ
RPM 1150
VOLTAGE 500
SERVICE FACTOR N/A
WEIGHT 2,010.00
BRAND Baldor
TACH MOUNTING KIT N/A
SPECIFICATION NUMBER T36S1325
ARMATURE VOLTAGE 500
BALDOR CATALOG NUMBER D51200R-BV
BLOWER KIT N/A
FIELD VOLTAGE 300
FILTER KIT N/A
RECOMMENDED SCR CONTROL N/A
FULL LOAD AMPS - FIELD 10.7
FORM FACTOR N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)