Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D51400R-BV, 400HP, 1150RPM, DC, C4413ATZ, DPG-FV

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor Motor D51400R-BV, 400HP, 1150RPM, DC, C4413ATZ, DPG-FV

Item #: WBB388204

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $176,193.00 Save up to 43%
Qty Price
1-5 $107,327.00 ea.
6+ $100,871.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 400HP,1150RPM,DC,4413ATZ,DPG-FV,

Features:
  • Laminated square frame for improved commutation
  • Tach adaptable with thermostat
  • F1 mount unless otherwise specified
Typical Applications:
Metals, printing, extruders, cranes, conveyors, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER400
    • ENCLOSUREDPG-FV
    • FRAMEC4413ATZ
    • NAMEPLATE RPM1150
    • MOTOR RPM 60Hz1150
    • VOLTAGE500
    • SERVICE FACTORN/A
    • WEIGHT3,830.00
    • FILTER KITN/A
    • FIELD VOLTAGE300
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD51400R-BV
    • ARMATURE VOLTAGE500
    • FORM FACTORN/A
    • BRANDBaldor
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBERT44T1304
    • RECOMMENDED SCR CONTROLN/A
    • FULL LOAD AMPS - FIELD13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed