Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
DC Motors (313)
Remove
Baldor Motor D5505P, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
Remove

      Items
Baldor Motor D5505P, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD Baldor Motor D5505P, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD


Baldor Motor D5505P, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
Email This Page Printer Friendly Version
Baldor Motor D5505P, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388300
List Price $7,863.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $4,394.00 ea.
6+ $4,188.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 5HP,1750/2300RPM,DC,1810AT,TEFC,TOD

Features:
  • Includes thermostat on interpole
  • Grease fittings and reliefs
  • Class F insulation system
  • Constant pressure brush springs and precision brush holders
  • Provisions for tach mounting
Typical Applications:
Conveyors, packaging machinery and other applications for SCR drive motors.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 1810AT
MOUNTING Foot Mounted
RPM 1750/2300
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 229
FIELD VOLTAGE 150/300
DE BEARING 6206
BLOWER KIT N/A
BALDOR TYPE N181
ELECTRICAL SPECIFICATION NUMBER 18100500
BASE RG
BALDOR CATALOG NUMBER D5505P
ARMATURE VOLTAGE 500
INSULATION CLASS F
SPECIFICATION NUMBER T18R8012
RECOMMENDED SCR CONTROL N/A
TACH MOUNTING KIT N/A
DRIVE END FLANGE Standard
BRAND Baldor
FILTER KIT N/A
FORM FACTOR N/A
FRAME SIZE 1810AT
FULL LOAD AMPS - FIELD .68-.4/.34-.2
MECHANICAL SPECIFICATION NUMBER 885-1
ODE BEARING 6205


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)