Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor D5507P, 7.5HP, 1750/2300RPM, DC, 2110AT, TEFC, F1

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Baldor Motor D5507P, 7.5HP, 1750/2300RPM, DC, 2110AT, TEFC, F1

Item #: WBB388302

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,152.00 Save up to 43%
Qty Price
1-5 $5,576.00 ea.
6+ $5,240.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 7.5HP,1750/2300RPM,DC,2110AT,TEFC,F1

Features:
  • Includes thermostat on interpole
  • Grease fittings and reliefs
  • Class F insulation system
  • Constant pressure brush springs and precision brush holders
  • Provisions for tach mounting
Typical Applications:
Conveyors, packaging machinery and other applications for SCR drive motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER7.5
    • ENCLOSURETEFC
    • FRAME2110AT
    • MOUNTINGRigid
    • RPM1750
    • MOTOR RPM 60Hz1750
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT319
    • DE BEARING6207
    • FIELD VOLTAGE150/300
    • FILTER KITN/A
    • FORM FACTORN/A
    • FRAME SIZE2110AT
    • FULL LOAD AMPS - FIELD2.1-1.16/1.05-.58
    • MECHANICAL SPECIFICATION NUMBER885-2
    • ODE BEARING6207
    • RECOMMENDED SCR CONTROLN/A
    • SPECIFICATION NUMBERT21R8009
    • TACH MOUNTING KITN/A
    • BLOWER KITN/A
    • BALDOR TYPEN211
    • ELECTRICAL SPECIFICATION NUMBER21100137
    • DRIVE END FLANGEStandard
    • BALDOR CATALOG NUMBERD5507P
    • ARMATURE VOLTAGE500
    • INSULATION CLASSF
    • is_motorYes
    • BRANDBaldor
    • BASERG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:27