

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Baldor Motor D5510R, 10HP, 1750RPM, DC, 2113ATY, TEFC |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor D5510R, 10HP, 1750RPM, DC, 2113ATY, TEFC
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388321
|
|
|
| List Price $16,436.00 Save up to 47% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$9,185.00 ea. |
| 6+ |
$8,754.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 10HP,1750RPM,DC,2113ATY,TEFC,
Features:- Unique laminated square frame for improved commutation on rectified power supplies
- The square configuration allows for increased rating per frame size
- Class F rated insulation system
- Service Line brushes with convenient wear indicating reference lines
- Positive Lubrication System for longer bearing and motor life
- F-1 mounting unless otherwise specified
- Tach adaptable with thermostat
Typical Applications: Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
10 |
| ENCLOSURE |
TEFC |
| FRAME |
-- |
| MOUNTING |
F1 |
| RPM |
1750 |
| SERVICE FACTOR |
N/A |
| WEIGHT |
290 |
| FULL LOAD AMPS - FIELD |
1.55 |
| FORM FACTOR |
N/A |
| FILTER KIT |
N/A |
| FIELD VOLTAGE |
150/300 |
| RECOMMENDED SCR CONTROL |
N/A |
| SPECIFICATION NUMBER |
T21S304 |
| BRAND |
Baldor |
| TACH MOUNTING KIT |
N/A |
| ARMATURE VOLTAGE |
500 |
| BLOWER KIT |
N/A |
| BASE |
RG |
| BALDOR CATALOG NUMBER |
D5510R |
|
|
|
|
 |
|
|