Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
DC Motors (313)
Remove
Baldor Motor D5520R, 20 1750/2300 LC2512ATZ TEFC 500V
Remove

      Items
Baldor Motor D5520R, 20 1750/2300 LC2512ATZ TEFC 500V Baldor Motor D5520R, 20 1750/2300 LC2512ATZ TEFC 500V


Baldor Motor D5520R, 20 1750/2300 LC2512ATZ TEFC 500V
Email This Page Printer Friendly Version
Baldor Motor D5520R, 20 1750/2300 LC2512ATZ TEFC 500V
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388395
List Price $26,606.00    Save up to 47%
Quantity Discount
QTY Price
1-5 $14,868.00 ea.
6+ $14,170.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 20 1750/2300 LC2512ATZ TEFC 500V

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • The square configuration allows for increased rating per frame size
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-1 mounting unless otherwise specified
  • Tach adaptable with thermostat
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 20
ENCLOSURE TEFC
FRAME --
MOUNTING F1
RPM 1750/2300
SERVICE FACTOR N/A
WEIGHT 630
BRAND Baldor
TACH MOUNTING KIT N/A
SPECIFICATION NUMBER T25S304
RECOMMENDED SCR CONTROL N/A
ARMATURE VOLTAGE 500
BALDOR CATALOG NUMBER D5520R
BASE RG
BLOWER KIT N/A
FIELD VOLTAGE 150/300
FULL LOAD AMPS - FIELD 2.05
FORM FACTOR N/A
FILTER KIT N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)