Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(6,376 Items)
Sub Category
DC Motors (93)
Remove
Leeson DC Motor-1/15HP, 90V, 3500RPM, TENV, Sq. flange
Remove

      Items
Leeson DC Motor-1/15HP, 90V, 3500RPM, TENV, Sq. flange Leeson DC Motor-1/15HP, 90V, 3500RPM, TENV, Sq. flange


Leeson DC Motor-1/15HP, 90V, 3500RPM, TENV, Sq. flange
Email This Page Printer Friendly Version
Leeson DC Motor-1/15HP, 90V, 3500RPM, TENV, Sq. flange
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB236749
List Price $238.00    Save up to 48%
Quantity Discount
QTY Price
1-5 $127.95 ea.
6+ $122.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DC Motor: 1/15HP, 3500 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 25 Frame, Sq. flange, 90V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Product Specifications
HORSEPOWER 1/15
ENCLOSURE TENV
FRAME 25
MOUNTING Sq. Flange
RPM 3500
VOLTAGE 90
DUTY Continuous
WEIGHT 5
UPC 69172009053
CATALOG NO. M1110015.00
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)