DC Motors
Availability
Brand
Frame
Phase
Horsepower
Free Shipping
Voltage
Price
Related Products
These NEMA frame DC motors include permanent magnet designs through 5 HP and wound field designs through 500 HP designed for adjustable speed operation from SCR controls. Applications include conveyors, extruders, winders, printing presses and metering pumps. Most designs are constructed so a tachometer may be added for closed loop applications. Permanent magnet and wound field designs for 90 or 180 VDC have a 20:1 constant torque speed range. Features NEMA C-face with removable base Tach adaptable Class F insulation Double sealed ball bearings UL and CSA recognized 3300P motors are ...
DC Motor: 3/4HP, 1800 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, Rigid c, 24V, Continuous duty. Suitable for applications having battery or solar powered operations, or generator supplied low voltage DC. These motors are high torque, continuous duty designs. Easy Access Brushes for servicing Large over-sized brushes assure longer brush life Removable stamp steel base Permanently lubricated sealed ball bearings High starting Torque Linear speed/torque over entire speed range Capable of Dynamic braking Two-lead connections for simple rotation reversing. Click here to see ...
Baldor-Reliance Motor, 3HP,1750RPM,DC,215C,7544D,TEFC,F1 Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Baldor-Reliance Motor, .75HP,1750RPM,DC,56C,3428D,TEFC,F1,N Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.
Baldor-Reliance Motor, .75HP,1750RPM,DC,56C,3428D,TEFC,F1 Features: TEFC enclosure Shunt wound Class F insulation Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted) NEMA C-face and removable base (except on explosion proof models) Base welded on type 3513D only NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding No dual mounting base holes on 35D, 75D or 91D type Typical Applications: Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.