Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors DC Motor-1/10HP, 90V, 3500RPM, TENV, Sq. flange
See all 21 items in product family

Leeson Motors DC Motor-1/10HP, 90V, 3500RPM, TENV, Sq. flange

Item #: WBB236690

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $246.00 Save up to 48%
Qty Price
1-2 $134.95 ea.
3+ $128.95 ea.
Product Information
Customer Review
Product Q&A
DC Motor: 1/10HP, 3500 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, Sq. flange, 90V, Continuous duty. Precision sub-fractional horsepower low voltage direct current permanent magnet motors designed for battery or solar powered operations, or generator supplied low voltage DC. Features:
  • Compact space savings designs
  • Ball bearings
  • Long-life brushes
  • Easy access to brushes for service
  • High starting torques
  • Class F insulation

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.1
    • ENCLOSURETENV
    • FRAME31
    • MOUNTINGSquare Flange
    • NAMEPLATE RPM3500
    • MOTOR RPM 60Hz3500
    • VOLTAGE90
    • DUTYContinuous
    • WEIGHT6
    • LEESON MODEL NO.CM31D35NZ4E
    • UPC69172009087
    • CATALOG NO.M1120060.00
    • BRANDLeeson

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Leeson DC Motor-1/10HP, 90V, 3500RPM, TENV

Your review: GREAT PRICE AND GOOD DELIVERY !!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:26