Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors DC Motor-1/4HP, 90V, 1750RPM, TEFC, C face
See all 40 items in product family

Leeson Motors DC Motor-1/4HP, 90V, 1750RPM, TEFC, C face

Item #: WBB236763

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $642.00 Save up to 65%
Qty Price
1-2 $231.95 ea.
3+ $221.95 ea.
Product Information
Customer Review
Product Q&A
DC Motor: 1/4HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, LSS56C Frame, C face, 90V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of Motor Controls and Drives.

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSURETEFC
    • FRAMELSS56C
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM1750
    • VOLTAGE90
    • DUTYContinuous
    • EFFICIENCY TYPEStandard
    • WEIGHT19
    • LEESON MODEL NO.C42D17FC29A
    • UPC69172034726
    • CATALOG NO.98377
    • FRAME MATERIALRolled Steel
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.136.56:26