Leeson Motors DC Motor-1HP, 90V, 1750RPM, TEFC, C face
See all 40 items in product family

Leeson Motors DC Motor-1HP, 90V, 1750RPM, TEFC, C face

Item #: WBB236733

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $851.00 Save up to 55%
Qty Price
1-2 $396.95 ea.
3+ $379.95 ea.
Product Information
Customer Review
Product Q&A
DC Motor: 1HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, S56C Frame, C face, 90V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAMES56C
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM1750
    • MOTOR RPM 60Hz1750
    • VOLTAGE90
    • DUTYContinuous
    • EFFICIENCY TYPEStandard
    • WEIGHT47
    • LEESON MODEL NO.C4D17FC42B
    • UPC69172034730
    • CATALOG NO.109096
    • FRAME MATERIALRolled Steel
    • BRANDLeeson
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
107.22.118.242:26