Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
DC Motors (319)
Remove
Leeson DC Motor-3/4HP, 90V, 1750RPM, TEFC, C face
Remove

      Items
Leeson DC Motor-3/4HP, 90V, 1750RPM, TEFC, C face Leeson DC Motor-3/4HP, 90V, 1750RPM, TEFC, C face


Leeson DC Motor-3/4HP, 90V, 1750RPM, TEFC, C face
Leeson DC Motor-3/4HP, 90V, 1750RPM, TEFC, C face
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB236799
List Price $693.00    Save up to 54%
Quantity Discount
QTY Price
1-5 $336.95 ea.
6+ $320.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DC Motor: 3/4HP, 1750 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, USS56C Frame, C face, 90V, Continuous duty.

High Voltage permanent magnet DC motors are typically used with an SCR controller in applications requiring adjustable speed and constant torque throughout the speed range. They are widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.

Features:
  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable Bolt-on base
  • NEMA C-face designs
  • Capable of Dynamic braking
  • PWM or SCR type controller rated
  • High Starting Torque

Click here to see our full selection of Motor Controls and Drives.

Product Specifications
HORSEPOWER 3/4
ENCLOSURE TEFC
FRAME USS56C
MOUNTING C Face
RPM 1750
MATERIAL Rolled Steel
VOLTAGE 90
DUTY Continuous
EFFICIENCY TYPE Standard
WEIGHT 38
LEESON MODEL NO. C42D17FC32A
UPC 69172034729
CATALOG NO. 98380
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

From $181.95
More Info
Add to Cart
Automatic Motor Base for Nema Frame 182, 184

Automatic Motor Base for Nema Frame 182, 184

From $220.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)