Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Metric DC Motor-1/4HP, 180V, 3000RPM, IP54, B5
See all 16 items in product family

Leeson Motors Metric DC Motor-1/4HP, 180V, 3000RPM, IP54, B5

Item #: WBB236743

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 40%
Qty Price
1-2 $249.95 ea.
3+ $239.95 ea.
Product Information
Customer Review
Product Q&A
Metric DC Motor: 1/4HP, 3000 RPM, Splash Proof (IP54) Enclosure, 63D Frame, B5, 180V, S1 duty. These metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. Features:
  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available

Click here to see our full selection of

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25/2014
    • ENCLOSUREIP54
    • FRAME63D
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM3000
    • MOTOR RPM 50Hz3000
    • VOLTAGE180
    • DUTYS1
    • WEIGHT12
    • LEESON MODEL NO.CIM34D30ND3B
    • UPC69172009154
    • CATALOG NO.M1130152.00
    • BRANDLeeson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.168.243:25