Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,886 Items)
Sub Category
Metric 3-Phase Motors (1,085)
Remove
Baldor Motor MM5100, .18KW/.25HP, 3350RPM, 3PH, TEFC, IEC D63
Remove

      Items
Baldor Motor MM5100, .18KW/.25HP, 3350RPM, 3PH, TEFC, IEC D63 Baldor Motor MM5100, .18KW/.25HP, 3350RPM, 3PH, TEFC, IEC D63


Baldor Motor MM5100, .18KW/.25HP, 3350RPM, 3PH, TEFC, IEC D63
Email This Page Printer Friendly Version
Baldor Motor MM5100, .18KW/.25HP, 3350RPM, 3PH, TEFC, IEC D63
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390772
List Price $212.00    Save up to 37%
Quantity Discount
QTY Price
1-5 $138.95 ea.
6+ $132.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .18KW/.25HP,3350RPM,3PH,TEFC,IEC D63

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
ENCLOSURE TEFC
MOUNTING Foot Mounted
RPM 3600
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
WEIGHT 9
FULL LOAD AMPS 94/47
POWER-FACTOR 0.76
BALDOR CATALOG NUMBER MM5100
LOCKED ROTOR CODE B
KW/HP 0.18 / 0.18
FULL LOAD EFFICIENCY 64
DE BEARING 6202
ODE BEARING 6202
POLES 2
DRIVE END FLANGE Standard
C-DIMENSION INCHES 8.74
BRAND Baldor
IEC FRAME SIZE D63
INSULATION CLASS F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)