Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor MM5350-5, .37KW-.50HP/1690RPM/575V/TEFC/IEC D71

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Baldor Motor MM5350-5, .37KW-.50HP/1690RPM/575V/TEFC/IEC D71

Item #: WBB390962

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save up to 30%
Qty Price
1-5 $198.95 ea.
6+ $189.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .37KW-.50HP/1690RPM/575V/TEFC/IEC D71

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • MOUNTINGRigid
    • RPM1800
    • MOTOR RPM 60Hz1800
    • VOLTAGE575
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT16
    • BRANDBaldor
    • POWER-FACTOR0.7
    • INSULATION CLASSF
    • C-DIMENSION INCHES9.6
    • DRIVE END FLANGEStandard
    • POLES4
    • BEARING-DRIVE-END6203
    • MANUFACTURER PART #MM5350-5
    • FL AMPS94/47
    • FL EFFICIENCY72
    • IEC FRAME SIZED71
    • KW/HP0.37 / 0.37
    • LOCKED ROTOR CODEB
    • BEARING-OPP-DRIVE-END6203
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:66