Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor MVM5150D-5, .18KW-.25HP/1670RPM/575V/TEFC/IEC D63D

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Baldor Motor MVM5150D-5, .18KW-.25HP/1670RPM/575V/TEFC/IEC D63D

Item #: WBB390632

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.00 Save up to 32%
Qty Price
1-5 $180.95 ea.
6+ $172.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .18KW-.25HP/1670RPM/575V/TEFC/IEC D63D

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • MOUNTINGFF-Flange Footless
    • NAMEPLATE RPM1800
    • MOTOR RPM 60Hz1800
    • VOLTAGE575
    • HERTZ50
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT13
    • POLES4
    • DRIVE END FLANGEFlange Mounted
    • C-DIMENSION INCHES8.74
    • MANUFACTURER PART #MVM5150D-5
    • BRANDBaldor
    • POWER-FACTOR0.7
    • LOCKED ROTOR CODEB
    • KW/HP0.18 / 0.18
    • IEC FRAME SIZED63D
    • INSULATION CLASSF
    • FL EFFICIENCY64
    • BEARING-OPP-DRIVE-END6202
    • BEARING-DRIVE-END6202
    • is_motorYes
    • FL AMPS15.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!