Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Baldor Motor MVM5200C, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C
Remove

      Items
Baldor Motor MVM5200C, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C Baldor Motor MVM5200C, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C


Baldor Motor MVM5200C, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C
Baldor Motor MVM5200C, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB390633
List Price $276.00    Save up to 37%
Quantity Discount
QTY Price
1-5 $180.95 ea.
6+ $172.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, .25KW-.33HP/3360RPM/3PH/TEFC/IEC D63C

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
ENCLOSURE TEFC
MOUNTING Face Mounted
RPM 3600
VOLTAGE 230/460
HERTZ 50
SERVICE FACTOR 1
AMBIENT TEMP C 40
WEIGHT 10
INSULATION CLASS F
BRAND Baldor
C-DIMENSION INCHES 8.74
DRIVE END FLANGE Flange Mounted
POLES 2
IEC FRAME SIZE D63C
KW/HP 0.25 / 0.25
LOCKED ROTOR CODE B
BALDOR CATALOG NUMBER MVM5200C
POWER-FACTOR 0.7
FULL LOAD AMPS 15.7
FULL LOAD EFFICIENCY 62
DE BEARING 6202
ODE BEARING 6202


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)