Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor MVM5300C / .37KW-.50HP / 3440RPM / 3PH / TEFC / IEC D71C

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Baldor Motor MVM5300C / .37KW-.50HP / 3440RPM / 3PH / TEFC / IEC D71C

Item #: WBB390767

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save up to 29%
Qty Price
1-2 $209.95 ea.
3+ $201.95 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, .37KW-.50HP/3440RPM/3PH/TEFC/IEC D71C

Features:
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Typical Applications:
Replacement motors for equipment made in Europe requiring IEC metric frame mounting.

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • MOUNTINGC-Face Footless
    • NAMEPLATE RPM3600
    • MOTOR RPM 60Hz3600
    • VOLTAGE230/460
    • HERTZ50
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT13
    • KW/HP0.37 / 0.37
    • POWER-FACTOR0.8
    • C-DIMENSION INCHES9.6
    • MANUFACTURER PART #MVM5300C
    • FL AMPS15.7
    • BRANDBaldor
    • INSULATION CLASSF
    • DRIVE END FLANGEFlange Mounted
    • BEARING-OPP-DRIVE-END6203
    • IEC FRAME SIZED71C
    • POLES2
    • is_motorYes
    • LOCKED ROTOR CODEB
    • BEARING-DRIVE-END6203
    • FL EFFICIENCY66

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!