

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson IEC Metric Motor-4.0HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 85.5 Eff. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson IEC Metric Motor-4.0HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 85.5 Eff.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB230344
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$444.95 ea. |
| 6+ |
$424.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Metric(IEC), B3 Footed Motor: 4.0HP, 1740 RPM, Weatherproof (IP55) Enclosure, 100L Frame, B3, 575V, 3PH, 60HZ, Name Plate Amps 4.2&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation. Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.
Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Outline and Dimensions Click for Motor External Wiring Diagram |
| Product Specifications |
| HORSEPOWER |
4 |
| ENCLOSURE |
IP55 |
| FRAME |
100L |
| MOUNTING |
B3 |
| RPM |
1740 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inductor Run |
| MATERIAL |
Cast Iron |
| VOLTAGE |
575 |
| NAMEPLATE AMPS |
4.2 |
| HERTZ |
60 |
| DUTY |
Continuous |
| SERVICE FACTOR |
1.15 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
85.5 |
| AMBIENT TEMP C |
40 |
| ROTATION |
REV |
| SHAFT END BEARING |
6206 |
| WEIGHT |
87 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
C100T17FZ10CC |
| UPC |
69172003834 |
| CATALOG NO. |
193381.6 |
| BRAND |
Leeson |
|
|
|
|
 |
|
|