Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Leeson IEC Metric Motor-5.5HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 87.5 Eff.
Remove

      Items
Leeson IEC Metric Motor-5.5HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 87.5 Eff. Leeson IEC Metric Motor-5.5HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 87.5 Eff.


Leeson IEC Metric Motor-5.5HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 87.5 Eff.
Leeson IEC Metric Motor-5.5HP, 575V, 1740RPM, IP55, B3, 1.15 SF, 87.5 Eff.
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB230351
Quantity Discount
QTY Price
1-5 $541.00 ea.
6+ $516.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metric(IEC), B3 Footed Motor: 5.5HP, 1740 RPM, Weatherproof (IP55) Enclosure, 112M Frame, B3, 575V, 3PH, 60HZ, Name Plate Amps 6.0, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.


Click here to see our full selection of Motor Controls and Drives.

Click for Motor Outline and Dimensions

Click for Motor External Wiring Diagram

Product Specifications
HORSEPOWER 5.5
ENCLOSURE IP55
FRAME 112M
MOUNTING B3
RPM 1740
PHASE 3
DESIGN Sq Cage Inductor Run
MATERIAL Cast Iron
VOLTAGE 575
NAMEPLATE AMPS 6
HERTZ 60
DUTY Continuous
SERVICE FACTOR 1.15
THERMAL PROTECTION No
EFFICIENCY TYPE Standard
EFFICIENCY 87.5
AMBIENT TEMP C 40
ROTATION REV
SHAFT END BEARING 6306
WEIGHT 126
UL Y
CSA Y
LEESON MODEL NO. C112T17FZ4CC
UPC 69172003843
CATALOG NO. 193383.6
BRAND Leeson


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)