Actual product may differ from image shown

Leeson 192018.30, 0.25HP, 230/460V, 1800 RPM, IP55, B3/B14, 1.15 SF, 63 Frame, C-Face Rigid
See all 28 items in product family

Leeson 192018.30, 0.25HP, 230/460V, 1800 RPM, IP55, B3/B14, 1.15 SF, 63 Frame, C-Face Rigid

Item #: WBB228309

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.00 Save up to 40%
Qty Price
1-2 $152.95 ea.
3+ $145.95 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B14 Face-Mounted Motor: .25HP, 1800//1500 RPM, Washdown (IP55) Enclosure, 63 Frame, B3/B14, 230/460//200/400V, 3PH, 60//50HZ, Name Plate Amps 1.2/0.6, Continuous duty, 1.15 Service Factor, No thermal protection, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B14 face mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.25
    • ENCLOSUREIP55
    • FRAME63
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1700
    • PHASE3
    • MOTOR RPM 60Hz1700
    • VOLTAGE230/460
    • HERTZ60//50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT12
    • ULY
    • CSAY
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor MVM5150C, TechTop BL3-AL-TF-63B34-4-B-D-.25, Marathon R361
    • MANUFACTURER PART #192018.30
    • FRAME MATERIALAluminum
    • FL AMPS1.2/0.6
    • BEARING-DRIVE-END6201
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!