Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor IEC Metric Motor-1.0HP, 575V, 1725RPM, IP55, B3, 1.15 SF, 73 Eff.
See all 64 items in product family

Leeson Motors Motor IEC Metric Motor-1.0HP, 575V, 1725RPM, IP55, B3, 1.15 SF, 73 Eff.

Item #: WBB230406

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 40%
Qty Price
1-2 $196.95 ea.
3+ $188.95 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3 Footed Motor: 1.0HP, 1725 RPM, Weatherproof (IP55) Enclosure, 80 Frame, B3, 575V, 3PH, 60HZ, Name Plate Amps 1.38&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 73, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSUREIP55
    • FRAME80
    • MOUNTINGRigid
    • NAMEPLATE RPM1725
    • PHASE3
    • MOTOR RPM 60Hz1725
    • VOLTAGE575
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT28
    • ULY
    • CSAY
    • LEESON MODEL NO.C80T17FZ10CC
    • UPC69172003678
    • BRANDLeeson
    • MANUFACTURER PART #192125.00
    • FL EFFICIENCY73
    • FL AMPS1.38
    • BEARING-DRIVE-END6204
    • is_motorYes
    • COMPATIBLE WITH/REPLACES - 1Baldor MM5550-5, Marathon R413
    • DESIGNSq Cage Inductor Run
    • FRAME MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!