Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors Motor IEC Metric Motor-1.5HP, 230/460V, 1740/1450RPM, IP55, B3/B5, 1.15 SF, 85.5 Eff.
See all 28 items in product family

Leeson Motors Motor IEC Metric Motor-1.5HP, 230/460V, 1740/1450RPM, IP55, B3/B5, 1.15 SF, 85.5 Eff.

Item #: WBB228276

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $275.95 ea.
3+ $264.95 ea.
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B5 Flange-Mounted Motor: 1.5HP, 1740/1450 RPM, Washdown (IP55) Enclosure, 90S Frame, B3/B5, 230/460V, 3PH, 60/50HZ, Name Plate Amps 4.6/2.3&5.2/2.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 85.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Motor meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSUREIP55
    • FRAME90S
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM1740
    • PHASE3
    • MOTOR RPM 60Hz1740
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONREV
    • WEIGHT40
    • ULY
    • CSAY
    • LEESON MODEL NO.C90T17FZ5CC
    • UPC69172003629
    • DESIGNSq Cage Inductor Run
    • COMPATIBLE WITH/REPLACES - 1Baldor MM5650D, TechTop GR3-AL-TF-90SB35-4-B-D-1.5, Marathon R396A
    • MANUFACTURER PART #192203.30
    • FRAME MATERIALAluminum
    • FL AMPS4.6/2.3&5.2/2.6
    • BEARING-DRIVE-END6205
    • FL EFFICIENCY85.5
    • BRANDLeeson
    • is_motorYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Leeson Motor Hit the Spot

Your review: Customer service was most helpful to find a product to replace ours . since our old motor was made overseas we were apprehensive about using a US made motor for our Machine , so happy it worked out well .Price was most reasonable . Many thanks .

Pros: Detailed drawings made our choice more certain . expedited our order quickly .

Cons: 000

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!