Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG IEC TRU-METRIC™ IE3 Motor, 00718ET3YAL132M, 10HP, 1800/1500RPM, 3PH, 460V, 132M, TEFC

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

WEG IEC TRU-METRIC™ IE3 Motor, 00718ET3YAL132M, 10HP, 1800/1500RPM, 3PH, 460V, 132M, TEFC

Item #: WBB873469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $800.00
Product Information
Customer Review
Product Q&A
WEG IEC TRU-METRIC™ IE3 Motor, 00718ET3YAL132M, 10HP, 1800/1500RPM, 3PH, 460V, 132M, TEFC

Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.

Documents are in PDF format

Product Specifications

    • HORSEPOWER10
    • ENCLOSURETEFC
    • FRAME132M
    • MOUNTINGRigid
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE460//380-415/660-690
    • HERTZ60/50
    • SERVICE FACTOR1.25
    • BRANDWEG
    • MANUFACTURER PART #00718ET3YAL132M
    • TYPEIEC TRU-METRIC™, IE3
    • FL AMPS12.2
    • FL EFFICIENCY91.7
    • KILOWATTS7.5
    • is_motorYes
    • C-DIMENSION INCHES19.291

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:21