Metric Three Phase Motors
Brand
Length
Height
Price
Marathon Motors Metric Motor, R367, 71T17FH5408, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC
Horsepower
1/2 HP
Frame
71
Voltage
230/460 V
Nameplate RPM
1800 rpm
Marathon Motors Metric Motor, R387, 71T17FH5508, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC
Horsepower
1/2 HP
Frame
71
Voltage
230/460 V
Nameplate RPM
1800 rpm
Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 3550/2950RPM, IP55, B3, 1.15 SF, 91 Eff.
Horsepower
30 HP
Frame
180M
Voltage
230/460 V
Nameplate RPM
3550 rpm
Marathon Motors Metric Motor, E678, 326TTFS6527, 50HP, 1800RPM, 575V, 3PH, 326T FR, TEFC
Horsepower
50 HP
Frame
326T
Voltage
575 V
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Metric Motor, R303, 63T34FH5302, 1/3-.25HP, 3600RPM, 230/460V, 3PH, 63 FR, TEFC
Horsepower
1/3 HP
Frame
63
Voltage
230/460 V
Nameplate RPM
3600 rpm
Marathon Motors Metric Motor, R350A, 250MTFC6586, 50-37HP, 1200RPM, 230/460V, 3PH, 250M FR, TEFC
Horsepower
50 HP
Frame
250M
Voltage
230/460 V
Nameplate RPM
1200 rpm