Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC
Remove

      Items
WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC


WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC
WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB874392
Price: $7,945.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WEG IEC TRU-METRIC™ IE3 Motor, 04512ET3Y280S/M-W22, 60HP, 1200/1000RPM, 3PH, 460V, TEFC

Totally Enclosed Fan-Cooled Metric Motors IEC motors exceed NEMA premium and IE 3 efficiency levels. IP55 enclosures are excellent for use in dirty/dusty environments.

Click for Motor Specifications


Product Specifications
HORSEPOWER 60
ENCLOSURE TEFC
FRAME 280S/M
MOUNTING Foot Mount
RPM 1200/1000
PHASE 3
VOLTAGE 460//380-415/660-690
HERTZ 60/50
SERVICE FACTOR 1.25
MANUFACTURER PART # 04512ET3Y280S/M-W22
FL AMPS 74.7
KILOWATS 45
C-DIMENSION INCHES 42.165
TYPE IEC TRU-METRIC™, IE3
FL EFFICIENCY 94.5
BRAND WEG


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)