

 |
Browse Electric Motors-General Purpose (8,895 Items) |
|
 |
Leeson 3-Phase IEC Metric Motor 2HP, 1.5KW, 3600RPM, D90S, TEFC, 575V, 60HZ, Cont, 40C, 1.15SF, B3 |
| |
|
 |
|
 |
|
 |
 |
| Items |
 |
 |
Leeson 3-Phase IEC Metric Motor 2HP, 1.5KW, 3600RPM, D90S, TEFC, 575V, 60HZ, Cont, 40C, 1.15SF, B3 |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-General Purpose
>
Metric 3-Phase Motors
>
3-Phase IEC Metric Motors
>
Leeson 3-Phase IEC Metric Motor 2HP, 1.5KW, 3600RPM, D90S, TEFC, 575V, 60HZ, Cont, 40C, 1.15SF, B3
|
|
|
Leeson 3-Phase IEC Metric Motor 2HP, 1.5KW, 3600RPM, D90S, TEFC, 575V, 60HZ, Cont, 40C, 1.15SF, B3
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB587582
|
|
|
|
Price: $212.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
B3/B5 FLANGE-MOUNTED METRIC MOTORS -230/460V Metric-dimensioned, AC motors meeting North American performance standards, including 1.15 service factor and Premium efficiencies. Motors have both B5 flange mounting and B3 base. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance characteristics of motors designed for use in North America. IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location. Motors are available in one of two frame constructions: aluminum or cast iron. Aluminum frame models are designated with a 192000 series catalog number; cast iron models are 193000 series.
|
| Product Specifications |
| HORSEPOWER |
2 |
| ENCLOSURE |
TEFC |
| RPM |
3600 |
| PHASE |
3 |
| HERTZ |
60 |
| AMBIENT TEMP C |
40C |
| CATALOG NO. |
192231.00 |
| APPLICATIONS |
Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi |
| BRAND |
Leeson |
|
|
|
|
 |
|
|