Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase IEC Metric Motor 3HP, 2.2KW, 3600RPM, D90L, TEFC, 575V, 60HZ, Cont, 40C
See all 86 items in product family

Leeson Motors 3-Phase IEC Metric Motor 3HP, 2.2KW, 3600RPM, D90L, TEFC, 575V, 60HZ, Cont, 40C

Item #: WBB587584

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $338.95
Product Information
Customer Review
Product Q&A
B3/B5 FLANGE-MOUNTED METRIC MOTORS -230/460V Metric-dimensioned, AC motors meeting North American performance standards, including 1.15 service factor and Premium efficiencies. Motors have both B5 flange mounting and B3 base. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance characteristics of motors designed for use in North America. IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location. Motors are available in one of two frame constructions: aluminum or cast iron. Aluminum frame models are designated with a 192000 series catalog number; cast iron models are 193000 series.

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • RPM3600
    • PHASE3
    • MOTOR RPM 60Hz3600
    • HERTZ60
    • AMBIENT TEMP C40C
    • COMPATIBLE WITH/REPLACES - 1Marathon R421A
    • APPLICATIONSVentilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi
    • BRANDLeeson
    • is_motorYes
    • MANUFACTURER PART #192233.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!