Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Leeson DC Motor IEC Metric .06KW, 3000RPM, 56D, IP54, 180V, S1, 40C, 1.0SF, B14, , 980, 542A
Remove

      Items
Leeson DC Motor IEC Metric .06KW, 3000RPM, 56D, IP54, 180V, S1, 40C, 1.0SF, B14, , 980, 542A Leeson DC Motor IEC Metric .06KW, 3000RPM, 56D, IP54, 180V, S1, 40C, 1.0SF, B14, , 980, 542A


Leeson DC Motor IEC Metric .06KW, 3000RPM, 56D, IP54, 180V, S1, 40C, 1.0SF, B14, , 980, 542A
Leeson DC Motor IEC Metric .06KW, 3000RPM, 56D, IP54, 180V, S1, 40C, 1.0SF, B14, , 980, 542A
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587284
List Price $316.00    Save 38%
Price: $194.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications: These Metric motors are built to IEC 34-1 electrical and mechanical specifications. The IEC 63 and smaller frames are stocked with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. A unique modular approach for IEC 71 frame and larger allows the motor to field modified to B3 rigid base mounted construction using conversion kits.

Electrical and Mechanical Features:

  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available
Product Specifications
HORSEPOWER .08
ENCLOSURE IP54
FRAME 56D
MOUNTING B14
RPM 3000
VOLTAGE 180
AMBIENT TEMP C 40C
CATALOG NO. M1110024.00
BRAND Leeson
APPLICATIONS Conveyors, Packaging Machines, Machine Tools, Laboratory Equipment
KILOWATS 0.06


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)