Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,895 Items)
Sub Category
Metric 3-Phase Motors (1,086)
Remove
Leeson DC Motor IEC Metric 1.1KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special, DC Metric
Remove

      Items
Leeson DC Motor IEC Metric 1.1KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special, DC Metric Leeson DC Motor IEC Metric 1.1KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special, DC Metric


Leeson DC Motor IEC Metric 1.1KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special, DC Metric
Leeson DC Motor IEC Metric 1.1KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special, DC Metric
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB588572
List Price $1,061.00    Save 38%
Price: $654.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications: These Metric motors are built to IEC 34-1 electrical and mechanical specifications. The IEC 63 and smaller frames are stocked with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. A unique modular approach for IEC 71 frame and larger allows the motor to field modified to B3 rigid base mounted construction using conversion kits.

Electrical and Mechanical Features:

  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available
Product Specifications
HORSEPOWER 1.5
ENCLOSURE IP54
FRAME 80D
MOUNTING Special
RPM 1800
VOLTAGE 180
AMBIENT TEMP C 40C
CATALOG NO. 108371.00
BRAND Leeson
APPLICATIONS Parking Gates, Doors, Slide Doors,
KILOWATS 1.1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)