Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, EMVM5750C, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LC
See all 53 items in product family

Baldor Metric IEC Motor, EMVM5750C, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LC

Item #: WBB910123

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $551.00
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, EMVM5750C, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LC

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Application(s)
  • Replacement motors for equipment made in Europe requiring IEC metric frame mounting

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED90LC
    • MOUNTINGC-Face Footless
    • RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • HP/kW1.5/2
    • FL AMPS48
    • BRANDBaldor
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • FL EFFICIENCY86.5
    • C-DIMENSION INCHES12.09
    • POWER-FACTOR0.74
    • BALDOR CATALOG NUMBEREMVM5750C
    • KW/HP1.5/2
    • FULL LOAD AMPS48
    • is_motorYes
    • TYPEMetric IEC Motor
    • 208V AMPS--
    • MANUFACTURER PART #EMVM5750C
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:21