Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Metric IEC Motor, EMVM5750D, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LD

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Baldor Metric IEC Motor, EMVM5750D, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LD

Item #: WBB910148

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $552.00 ea.
3+ $531.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Metric IEC Motor, EMVM5750D, 3PH, 230/460V, 1800RPM, 1.5/2 KW/HP, 60Hz, D90LD

Baldor's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames.

Features
  • IP55 weather proof enclosure
  • Aluminum frame construction
  • Conforms to IEC60072-1 and IEC60034-1
  • CSA and CSAus #1282269 (LR112981)
Application(s)
  • Replacement motors for equipment made in Europe requiring IEC metric frame mounting

Documents are in PDF format

Product Specifications

    • ENCLOSURETEFC
    • FRAMED90LD
    • MOUNTINGFF-Flange Footless
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • TYPEMetric IEC Motor
    • C-DIMENSION INCHES12.09
    • MANUFACTURER PART #EMVM5750D
    • BRANDBaldor
    • HP/kW1.5/2
    • FULL LOAD AMPS48
    • POWER-FACTOR0.74
    • BALDOR CATALOG NUMBEREMVM5750D
    • KW/HP1.5/2
    • 208V AMPS--
    • INSULATION CLASSF
    • FL EFFICIENCY86.5
    • BEARING-OPP-DRIVE-END6205
    • BEARING-DRIVE-END6205
    • is_motorYes
    • FL AMPS48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!